Shop NIBCO
See all product information
Create Account
4518 8x6 Spigot x Socket Bush PVC 80
- Mfr # CA13450
- Zoro # G324153588
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Length
8.5 in
Connection Type
Solvent Weld
Fitting Material
PVC - Polyvinyl Chloride
Connection Size
8 in x 6 in
Application
Commercial Plumbing, Industrial, Irrigation, Lead Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA13450
- Zoro #
- G324153588
- UPC #
- 039923157546
- Country of Origin
- United States
Dimensions
- Length
- 8.5 in
- Connection Size
- 8 in x 6 in
Details
- Connection Type
- Solvent Weld
- Fitting Material
- PVC - Polyvinyl Chloride
- Application
- Commercial Plumbing, Industrial, Irrigation, Lead Free
- Item
- Bushing
Description
The dark grey PVC flush socket reducer bushing features a male end (spigot) and a Femaleale socket connection. Chemtrol fittings connect PVC piping lengths together with solvent cementing, threading or flanging to create a highly reliable, leak-free system. Please refer to Chemtrol technical data sheets, chemical resistance guides and catalogs for engineering and installation information. PVC Schedule 80 has the highest long-term hydrostatic strength of any other major thermoplastic material used for piping. Chemtrol PVC fittings are lightweight, easy to install, maintenance-free, and will not rust, scale, pit or corrode. Because Chemtrol is a NIBCO brand the flow-control fittings are unsurpassed in quality, performance and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.