4533-3 2 S x T Union PVC 80/Fkm
- Mfr # CA20630
- Zoro # G024153864
product price:Â
$
67.15
/ea
Key Features
Application
Commercial Plumbing, Industrial, Irrigation, Lead Free
Connection Size
2 in
Fitting Material
PVC - Polyvinyl Chloride
Length
5.26 in
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA20630
- Zoro #
- G024153864
- UPC #
- 039923171665
- Country of Origin
- United States
Dimensions
- Connection Size
- 2 in
- Length
- 5.26 in
Details
- Application
- Commercial Plumbing, Industrial, Irrigation, Lead Free
- Fitting Material
- PVC - Polyvinyl Chloride
- Item
- Union
- Connection Type
- Threaded
Description
The dark grey PVC Adapterter union features a Femaleale socket and a Femaleale pipe thread connections. This fitting has an FKM fluorocarbon which is suited to most applications involving mineral acids, salt solutions, chlorinated hydrocarbons and petroleum oils. Please refer to Chemtrol technical data sheets, chemical resistance guides and catalogs for engineering and installation information. PVC Schedule 80 has the highest long-term hydrostatic strength of any other major thermoplastic material used for piping. Chemtrol PVC fittings are easy to install and will not rust, scale, pit or corrode. Because Chemtrol is a NIBCO brand the flow-control fittings are unsurpassed in quality, performance and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.