4811V 12 Hub x Hubx Vent Tee PVC
- Mfr # K141100
- Zoro # G324155179
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Solvent Weld
Length
25.75 in
Application
Commercial Plumbing, Residential Plumbing
Fitting Material
PVC - Polyvinyl Chloride
Connection Size
12 in x 12 in x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K141100
- Zoro #
- G324155179
- UPC #
- 039923233691
- Country of Origin
- United States
- Item
- Tee
- Connection Type
- Solvent Weld
- Application
- Commercial Plumbing, Residential Plumbing
- Fitting Material
- PVC - Polyvinyl Chloride
Dimensions
- Length
- 25.75 in
- Connection Size
- 12 in x 12 in x 12 in
Description
The PVC DWV vent tee features a hub x hub x hub connection and the abrupt 90-degree angle on the outlet is used to change the direction of flow in the venting side of the system. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride (PVC) is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.