4834R 6x6x4x4 Hub 45 Double Wye PVC
- Mfr # K266200
- Zoro # G224154203
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Solvent Weld
Fitting Material
PVC - Polyvinyl Chloride
Connection Size
6 in x 6 in x 4 in x 4 in
Length
16.57 in
Application
Commercial Plumbing, Residential Plumbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K266200
- Zoro #
- G224154203
- UPC #
- 039923227348
- Country of Origin
- United States
Dimensions
- Connection Size
- 6 in x 6 in x 4 in x 4 in
- Length
- 16.57 in
Details
- Connection Type
- Solvent Weld
- Item
- Y (Wye)
- Fitting Material
- PVC - Polyvinyl Chloride
- Application
- Commercial Plumbing, Residential Plumbing
Description
The PVC DWV 45-degree double wye features all hub connections and allows for a connection to be made in continuous pipeline and branch out to different directions. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride (PVC) is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.