Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x 1/2" NOM C Reducing 90 Degree Long Radius Elbow

  • Mfr # 607LTR 5/8X1/2

  • Zoro # G5149916


product price: $11.49
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
5/8" x 1/2"
Outside Dia.
3/4" x 5/8"
Max. Pressure
505 psi@200 Degrees F
Specific Fitting Shape
90 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607LTR 5/8X1/2
Zoro #
G5149916
UPC #
039923316868
Country of Origin
United States

Dimensions

Tube Size
5/8" x 1/2"
Outside Dia.
3/4" x 5/8"
Fitting Side A Copper Tube Size
5/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
5/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
505 psi@200 Degrees F
Item
Reducing Elbow, Long Radius, 90 Degrees
Specific Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Elbow
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Pipe Fitting Material
Wrot Copper
Material Grade
C12200
Fitting Side B Connection Type
Cup
Fitting Material
Wrot Copper
Maximum Operating Pressure
505 psi @ 200 Degrees F
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Shape
90 Degrees Long Radius Elbow
Connector Type
Reducer
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
505 psi
Fitting Side 2 Connection Type
FTG
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 505 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.