Zoro Homepage

6" NOM C Copper 45 Degree Elbow

  • Mfr # 606 6

  • Zoro # G5149794


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C
Tube Size
6"
Outside Dia.
6-1/8"
Max. Pressure
201 psi@200 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606 6
Zoro #
G5149794
UPC #
039923311726
Country of Origin
United States

Dimensions

Tube Size
6"
Outside Dia.
6-1/8"
Fitting Side B Tube Outer Diameter
6 1/8 in
Fitting Side A Tube Outer Diameter
6 1/8 in
Fitting Side B Copper Tube Size
6 in
Fitting Side A Copper Tube Size
6 in
Fitting Side 2 Copper Tube Size
6 in
Fitting Side 2 Tube Outer Diameter
6 1/8 in
Fitting Side 1 Tube Outer Diameter
6 1/8 in
Fitting Side 1 Copper Tube Size
6 in

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 6 in, Fitting Side B Copper Tube Size 6 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 6 1/8 in, Fitting Side B Tube Outer Diameter 6 1/8 in, Maximum Operating Pressure 201 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.