Zoro Homepage

6" NOM C Copper Coupling with Stop

  • Mfr # 600 6

  • Zoro # G5149383


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C
Tube Size
6"
Outside Dia.
6-1/8"
Max. Pressure
201 psi@200 Degrees F
Pipe Fitting Connection Type
C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600 6
Zoro #
G5149383
UPC #
039923309280
Country of Origin
United States

Dimensions

Tube Size
6"
Outside Dia.
6-1/8"
Fitting Side A Tube Outer Diameter
6 1/8 in
Fitting Side B Tube Outer Diameter
6 1/8 in
Fitting Side A Copper Tube Size
6 in
Fitting Side B Copper Tube Size
6 in
Fitting Side 1 Copper Tube Size
6 in
Fitting Side 1 Tube Outer Diameter
6 1/8 in
Fitting Side 2 Tube Outer Diameter
6 1/8 in
Fitting Side 2 Copper Tube Size
6 in

Details

Fitting Connection Type
C x C
Max. Pressure
201 psi@200 Degrees F
Item
Coupling with Stop
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
Coupling
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5" To 8"); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Maximum Operating Pressure
201 psi @ 200 Degrees F
Material Grade
C12200
Fitting Side A Connection Type
Cup
Includes Center Stop
Dimple Center Stop
Fitting Side B Connection Type
Cup
Application
Air, Gases, Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Gases, Potable Water
Connector Type
Coupling
Operating Pressure - Maximum
201 psi
Fitting Side 2 Connection Type
FTG

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 6 in, Fitting Side B Copper Tube Size 6 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 6 1/8 in, Fitting Side B Tube Outer Diameter 6 1/8 in, Maximum Operating Pressure 201 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.