Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1 1/2 In, S x FPT

  • Mfr # 6503 11/2

  • Zoro # G1035395


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6503 11/2
Zoro #
G1035395
UPC #
039923097088
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Thread Size
1-1/2"

Details

Item
Adapter
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Adapter
Max. Pressure
1360 psi
Fitting Connection Type
FNPT x Socket
Standards
ASTM D-3222
Specific Pipe Fitting Shape
Adapter
Color
Red
Max. Thread Pressure
160 psi
Temp. Range
73 Degrees to 280 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Max. Socket Pressure
326 psi
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
NPT
Application
Non-Potable Water
Seal Material
TPE
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Schedule
Schedule 80
Thread Sealant Type
Chemtrol(R)
Fitting Side B Gender
Female
Includes Seal
Yes
Maximum Operating Pressure
1,360 psi @ 73 Degrees F

Description

Adapter Coupling, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Female, NPT, 1 1/2 in, Female, Socket, Includes Seal Seal Included, 2 31/64 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.