Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9082780PCCP
Zoro #
G3909040
UPC #
039923306890
Country of Origin
United States
Dimensions
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Pipe Size
1 in
Details
Fitting Connection Type
Press x FPT
Item
Adapter Elbow,90 deg.,1",Press X FIP,PK5
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x FPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Material
Copper
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
FNPT
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Adapter
Description
Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, CSA MSE 13 and PS-117, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.