Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Elbow, 90 deg., 2", Press X FIP

  • Mfr # 9082850PC

  • Zoro # G3909101


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x FPT
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9082850PC
Zoro #
G3909101
UPC #
039923293701
Country of Origin
United States

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"

Details

Fitting Connection Type
Press x FPT
Item
Adapter Elbow,90 deg.,2",Press X FIP
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x FPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow

Description

Adapter Elbow,90 deg.,2 In.,Press X FIP, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASTM B75, CSA MSE 13 and PS-117, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.