Adapter, Female, 1-1/4", Press X FIP
Mfr # 9025550PC
Zoro # G3908438
product price: $28.19
/eaKey Features
Fitting Connection Type
Press x FPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9025550PC
Zoro #
G3908438
UPC #
039923293435
Country of Origin
United States
Dimensions
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Details
Fitting Connection Type
Press x FPT
Item
Adapter,Female,1-1/4",Press X FIP
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x FPT
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Fitting Shape
Straight
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Operating Pressure - Maximum
200 psi
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
Description
Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.