Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9025250PCCP
Zoro #
G3908313
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Description
Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.