Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Female, 1/2x3/4", Press X FIP, PK5

  • Mfr # 9024750PCCP

  • Zoro # G3908331


product price: $9.26
/pk 5, $1.85/ea
Sold in multiples of 5 for $46.30

Key Features

Fitting Connection Type
Press x FPT
Tube Size
1/2" x 3/4"
Pipe Size - Pipe Fitting
1/2" x 3/4"
Tube Fitting Material
Copper
Pipe Size (Fittings)
1/2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024750PCCP
Zoro #
G3908331
UPC #
039923293541
Country of Origin
United States

Dimensions

Tube Size
1/2" x 3/4"
Pipe Size - Pipe Fitting
1/2" x 3/4"
Pipe Size (Fittings)
1/2" x 3/4"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
Press x FPT
Item
Adapter,Female,1/2x3/4",Press X FIP,PK5
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x FPT
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Material Grade
C12200
Fitting Material
Copper
Fitting Shape
Straight
Application
Tubing Systems
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Adapter
Compatible Tube Material
Copper
O-Ring Material
EPDM
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Drain
Color
Copper
Operating Pressure - Maximum
200 psi
Compatible Tool Brand
NIBCO
Series
PC603

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.