Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Low Lead Cast Bronze, C x FNPT

  • Mfr # 7032RLF-3412

  • Zoro # G1169174


product price: $23.69
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8" x 1/2"
Max. Pressure
466 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7032RLF-3412
Zoro #
G1169174
UPC #
039923299741
Country of Origin
Mexico

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8" x 1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Overall Length
1 9/16 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
466 psi
Item
Adapter
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Low Lead Cast Bronze
Standards
NSF/ANSI 61 Annex G
Pipe Fitting Connection Type
C x FNPT
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 200 Degrees F
Pipe Fitting Material
Low Lead Cast Bronze
Maximum Operating Pressure
466 psi
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Cup
Fitting Material
Bronze
Application
Potable Water
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
466 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Material Grade
C87850
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.