Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Male, 1-1/4", Press X MIP

  • Mfr # 9031700PC

  • Zoro # G3908569


product price: $23.49
/ea

Key Features

Fitting Connection Type
Press x MPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031700PC
Zoro #
G3908569
UPC #
039923293497
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,1-1/4",Press X MIP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x MPT
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Compatible Tool Brand
NIBCO
Material Grade
C12200
Fitting Side 2 Connection Type
MNPT
Fitting Shape
Straight
Color
Copper
Application
Tubing Systems
Series
PC604
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
Compatible Tube Material
Copper
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Drain
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.