Zoro Homepage
This item is Discontinued.
Nibco Strt, Copper, Press-fit1in, MNPT1in, PK5 9031350PCCP

Strt, Copper, Press-fit1in, MNPT1in, PK5 (Discontinued)

  • Mfr # 9031350PCCP
  • Zoro # G3908578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031350PCCP
Zoro #
G3908578
UPC #
039923293480
Country of Origin
United States

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,1",Press X MIP,PK5
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x MPT
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Application
Tubing Systems
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Series
PC604
Operating Temperature - Minimum
-20 Degrees F
Compatible Tube Material
Copper
Material Grade
C12200
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Press-fit
O-Ring Material
EPDM
Fitting Material
Copper
Fitting Features
Drain
Compatible Tool Brand
NIBCO
Connector Type
Adapter
Color
Copper

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.