Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Copper, Press-fit1in, MNPT3/4in, PK5 9031550PCCP

Copper, Press-fit1in, MNPT3/4in, PK5 (Discontinued)

  • Mfr # 9031550PCCP
  • Zoro # G3908550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031550PCCP
Zoro #
G3908550
UPC #
039923293619
Country of Origin
United States

Dimensions

Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
1 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,1" x 3/4",Press X MIP,PK5
Pipe Fitting Connection Type
Press x MPT
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200
Fitting Shape
Straight
Connector Type
Adapter, Reducer
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Material
Copper
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.