Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Copper, Press-fit1/2in, MNPT3/4in, PK5 9030750PCCP

Copper, Press-fit1/2in, MNPT3/4in, PK5 (Discontinued)

  • Mfr # 9030750PCCP
  • Zoro # G3908611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030750PCCP
Zoro #
G3908611
UPC #
039923293596
Country of Origin
United States

Dimensions

Tube Size
1/2" x 3/4"
Pipe Size - Pipe Fitting
1/2" x 3/4"
Pipe Size (Fittings)
1/2" x 3/4"
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
3/4 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,1/2" x 3/4",Press X MIP,PK5
Pipe Fitting Connection Type
Press x MPT
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Fitting Material
Copper
Material Grade
C12200
Fitting Shape
Straight
Specific Fitting Shape
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter, Reducer
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.