Zoro Homepage

Strt, Copper, Press-fit 2 in, 2 in

  • Mfr # 9032300PC

  • Zoro # G3908648


product price: $71.39
/ea

Key Features

Fitting Connection Type
Press x MPT
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9032300PC
Zoro #
G3908648
UPC #
039923293510
Country of Origin
United States

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Pipe Size
2 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,2",Press X MIP
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x MPT
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Material Grade
C12200
O-Ring Material
EPDM
Fitting Features
Drain
Compatible Tool Brand
NIBCO
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Series
PC604
Fitting Shape
Straight
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
MNPT
Fitting Material
Copper
Application
Tubing Systems
For Media Type
Potable Water
Color
Copper
Connector Type
Adapter
Compatible Tube Material
Copper

Description

Crimp Adapter Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, ASTM F322, Complies with ASME B16/51, CSA MSE 13 and PS-117, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.