Zoro Homepage

Strt, Copper, Press-fit3/4", MNPT1/2", PK5

  • Mfr # 9031200PCCP

  • Zoro # G3908508


product price: $8.69
/pk 5, $1.74/ea
Sold in multiples of 2 for $17.38

Key Features

Fitting Connection Type
Press x MPT
Tube Size
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031200PCCP
Zoro #
G3908508
UPC #
039923293466
Country of Origin
United States

Dimensions

Tube Size
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,3/4" x 1/2",Press X MIP,PK5
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x MPT
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Operating Temperature - Minimum
-20 Degrees F
Color
Copper
Fitting Features
Drain
Connector Type
Adapter
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Compatible Tube Material
Copper
Series
PC604
Fitting Side 2 Connection Type
MNPT
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Compatible Tool Brand
NIBCO
Application
Tubing Systems
Fitting Shape
Straight
Material Grade
C12200
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.