This item is Discontinued.

Nibco Elbow, Copper, Press-fit1/2", FNPT3/4", PK5 9082570PCCP

Elbow, Copper, Press-fit1/2", FNPT3/4", PK5 (Discontinued)

  • Mfr # 9082570PCCP
  • Zoro # G3909013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9082570PCCP
Zoro #
G3909013
UPC #
039923358875
Country of Origin
United States

Dimensions

Tube Size
1/2" x 3/4"
Pipe Size - Pipe Fitting
1/2" x 3/4"
Pipe Size (Fittings)
1/2" x 3/4"
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
3/4 in

Details

Fitting Connection Type
Press x FPT
Max. Pressure
200 psi
Item
Adapter Elbow,90 1/2"x3/4",Press X FIP,PK5
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-20 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x FPT
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Elbow
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Connector Type
Reducer
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM

Description

Crimp Elbow Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, CSA MSE 13 and PS-117, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.