Zoro Homepage

Elbow, Copper, Press-fit3/4", FNPT3/4", PK5

  • Mfr # 9082760PCCP

  • Zoro # G3909007


product price: $22.99
/pk 5, $4.60/ea

Key Features

Fitting Connection Type
Press x FPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Specific Pipe Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9082760PCCP
Zoro #
G3909007
UPC #
039923306852
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
Press x FPT
Item
Adapter Elbow,90 deg.,3/4",Press X FIP,PK5
Specific Pipe Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x FPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Standards
NSF/ANSI 372
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow
Fitting Features
Drain
For Media Type
Potable Water
Compatible Tool Brand
NIBCO
Color
Copper
Compatible Tube Material
Copper
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Series
PC607-3
Material Grade
C12200
Application
Tubing Systems

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards NSF/ANSI 372, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.