This item is Discontinued.

Nibco Angle Globe Valve, Class 125, 2 In. S311Y 2

Angle Globe Valve, Class 125, 2 In. (Discontinued)

  • Mfr # S311Y 2
  • Zoro # G2230182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S311Y 2
Zoro #
G2230182
UPC #
039923631091
Country of Origin
Unknown

Details

Connection Type
Solder
Body Material
Bronze
Item
Angle Globe Valve
Top of Handle to Inlet Center
8-1/8"
Max. Water Pressure
200 psi
Class
Class 125
Max. Steam Pressure
125 psi
Max. Fluid Temp.
353 Degrees F
Standards
MSS SP-80
Handle Type
Hand Wheel
Stem Material
Silicon Bronze
Handle Material
Malleable Iron

Description

Stem Material Silicon Bronze, Handle Material Malleable Iron, Standards MSS SP-80, Angle Globe Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.