Shop NIBCO
See all product information
Create Account
Ball Valve, 316 Stainless Steel, 2"
- Mfr # NF99PAD
- Zoro # G524878236
product price:Â
$
347.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media
Water
Connection Type - Side 2
PEX
Ball Port Style
Full Port
Seal Material
EPDM
Handle Length
6.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99PAD
- Zoro #
- G524878236
- UPC #
- 039923416858
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI
- For Media
- Water
- Connection Type - Side 2
- PEX
- Ball Port Style
- Full Port
- Seal Material
- EPDM
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Non-Locking
- Color - Valve Handle
- White
- Stem Type
- Blowout Resistant
- Valve Ways
- 2-Way
- Connection Type - Side 1
- Press
- Body Material
- Brass
- Handle Material
- Plated Steel
- Stem Material
- Brass
- Maximum Pressure - Operating
- 250 psi
- Vented Ball Valve
- Non-Vented
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Valve Construction
- Two-Piece
- Valve Body Style
- Straight
- Ball Material
- 316 Stainless Steel
- Seat Material
- RPTFE
- Manufacturer Warranty
- 2 yr
Dimensions
- Handle Length
- 6.22 in
- Connection Size - Side 1
- 2 in
- Nominal Valve Size
- 2 in
- Overall Length
- 6.92 in
- Handle Height
- 3.16 in
- Connection Size - Side 2
- 2 in
- Ball Opening Size
- 2 in
- Length
- 6.92 in
Description
Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.