Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 3/4"
- Mfr # NF85H08
- Zoro # G424787072
product price:Â
$
81.25
/ea
Key Features
Connection Size - Side 2
3/4 in
Maximum Pressure - Operating
250 psi
Handle - Locking
Non-Locking
Valve Ways
2-Way
Vented Ball Valve
Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85H08
- Zoro #
- G424787072
- UPC #
- 039923367938
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
- Maximum Pressure - Operating
- 250 psi
- Handle - Locking
- Non-Locking
- Valve Ways
- 2-Way
- Vented Ball Valve
- Vented
- Standards
- MSS SP-110
- Valve Body Style
- Straight
- Seat Material
- RPTFE
- Connection Gender - Side 1
- Female
- Color - Valve Body
- Bronze
- Handle Material
- Carbon Steel
- Ball Material
- Stainless Steel
- Stem Type
- Blowout Resistant
- Seal Material
- RPTFE
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type - Side 1
- Press
- Body Material
- Bronze
- Connection Gender - Side 2
- Female
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Connection Type - Side 2
- Press
- Valve Construction
- Two-Piece
- Handle Type
- Lever
- Ball Port Style
- Full Port
Dimensions
- Connection Size - Side 2
- 3/4 in
- Connection Size - Side 1
- 3/4 in
- Handle Length
- 4.76 in
- Handle Height
- 2.28 in
- Overall Length
- 3.96 in
- Nominal Valve Size
- 3/4 in
- Ball Opening Size
- 0.75 in
- Length
- 3.96 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.