Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 1 1/2"
- Mfr # NF841CC
- Zoro # G024784983
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Connection Type - Side 1
Press
Nominal Valve Size
1 1/2 in
Vented Ball Valve
Non-Vented
Valve Body Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF841CC
- Zoro #
- G024784983
- UPC #
- 039923348265
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Body Material
- Bronze
- Connection Type - Side 1
- Press
- Vented Ball Valve
- Non-Vented
- Valve Body Style
- Straight
- Standards
- MSS SP-110
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 250 psi
- Color - Valve Body
- Bronze
- Handle Material
- Carbon Steel
- Stem Material
- Silicon Bronze
- Ball Port Style
- Full Port
- Ball Material
- Brass
- Stem Type
- Blowout Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Gender - Side 2
- Female
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Connection Type - Side 2
- Press
- Connection Gender - Side 1
- Female
- Valve Construction
- Two-Piece
- Valve Ways
- 2-Way
- Seat Material
- RPTFE
- Seal Material
- EPDM
Dimensions
- Nominal Valve Size
- 1 1/2 in
- Overall Length
- 8 in
- Connection Size - Side 1
- 1 1/2 in
- Connection Size - Side 2
- 1 1/2 in
- Ball Opening Size
- 1.5 in
- Handle Height
- 3.3 in
- Length
- 8 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.