Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 1 1/2"
- Mfr # NF85C0C
- Zoro # G724783118
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Connection Gender - Side 1
Female
Handle Type
Lever
Ball Opening Size
1.5 in
Ball Material
Brass
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85C0C
- Zoro #
- G724783118
- UPC #
- 039923367907
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Connection Gender - Side 1
- Female
- Handle Type
- Lever
- Ball Material
- Brass
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-110
- Vented Ball Valve
- Non-Vented
- Stem Material
- Bronze
- Body Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Seal Material
- RPTFE
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Non-Locking
- Color - Valve Body
- Bronze
- Ball Port Style
- Full Port
- Stem Type
- Blowout Resistant
- Seat Material
- RPTFE
- Handle Material
- Carbon Steel
- Valve Body Style
- Straight
- Valve Ways
- 2-Way
- Valve Construction
- Two-Piece
- Connection Gender - Side 2
- Female
- Connection Type - Side 2
- Press
- Valve Series
- TPC-585-70
Dimensions
- Ball Opening Size
- 1.5 in
- Nominal Valve Size
- 1 1/2 in
- Connection Size - Side 1
- 1 1/2 in
- Connection Size - Side 2
- 1 1/2 in
- Overall Length
- 6.27 in
- Handle Length
- 6.75 in
- Handle Height
- 3.32 in
- Length
- 6.27 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.