Ball Valve, Brass, 1 1/4"

  • Mfr # NF8520B
  • Zoro # G024787557
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Zinc-Plated Steel
Operating Temperature - Maximum
250 Degrees F
Seat Material
RPTFE
Operating Temperature - Minimum
15 Degrees F
Ball Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF8520B
Zoro #
G024787557
UPC #
039923368133
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
Handle Material
Zinc-Plated Steel
Operating Temperature - Maximum
250 Degrees F
Seat Material
RPTFE
Operating Temperature - Minimum
15 Degrees F
Ball Material
Brass
Seal Material
RPTFE
Valve Ways
2-Way
Stem Type
Blowout Resistant
Valve Body Style
Straight
Standards
MSS SP-110
Valve Construction
Two-Piece
Handle Type
Lever
Stem Material
Bronze
Manufacturer Warranty
5 yr
Vented Ball Valve
Non-Vented
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Body Material
Bronze
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Ball Port Style
Full Port
Valve Series
TPC-585-70

Dimensions

Overall Length
5.46 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Handle Height
3.09 in
Ball Opening Size
1.25 in
Handle Length
6.75 in
Connection Size - Side 2
1 1/4 in
Length
5.46 in

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews