Ball Valve, Brass, 1"

  • Mfr # NF84CEA
  • Zoro # G924878379
product price: 
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
5.36 in
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
Handle Material
Carbon Steel
Connection Size - Side 2
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84CEA
Zoro #
G924878379
UPC #
039923391582
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
Handle Material
Carbon Steel
Seal Material
EPDM
Ball Material
Brass
Valve Ways
2-Way
Maximum Pressure - Operating
250 psi
Body Material
Bronze
Connection Type - Side 2
Press
Stem Type
Blowout Resistant
Standards
MSS SP-110
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Connection Type - Side 1
Press
Connection Gender - Side 2
Female
Handle Type
Lever
Vented Ball Valve
Non-Vented
Seat Material
RPTFE
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Stem Material
Silicon Bronze
Valve Construction
Two-Piece
Valve Body Style
Straight
Valve Series
PC-585-70

Dimensions

Overall Length
5.36 in
Connection Size - Side 2
1 in
Handle Height
2.41 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Ball Opening Size
1 in
Length
5.36 in

Description

Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews