Ball Valve, Brass, 1"
- Mfr # NF8510A
- Zoro # G524785053
product price:Â
$
81.25
/ea
Key Features
Overall Length
4.44 in
Handle Material
Carbon Steel
Ball Opening Size
1 in
Standards
MSS SP-110
Stem Type
Blowout Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF8510A
- Zoro #
- G524785053
- UPC #
- 039923368003
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Handle Material
- Carbon Steel
- Standards
- MSS SP-110
- Stem Type
- Blowout Resistant
- Connection Gender - Side 1
- Female
- Vented Ball Valve
- Non-Vented
- Valve Construction
- Two-Piece
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Ball Material
- Brass
- Connection Gender - Side 2
- Female
- Ball Port Style
- Full Port
- Stem Material
- Bronze
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Body Style
- Straight
- Seat Material
- RPTFE
- Handle Type
- Lever
- Connection Type - Side 2
- Press
- Color - Valve Body
- Bronze
- Seal Material
- RPTFE
- Valve Ways
- 2-Way
- Body Material
- Bronze
Dimensions
- Overall Length
- 4.44 in
- Ball Opening Size
- 1 in
- Connection Size - Side 1
- 1 in
- Handle Height
- 2.48 in
- Connection Size - Side 2
- 1 in
- Nominal Valve Size
- 1 in
- Handle Length
- 4.76 in
- Length
- 4.44 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.