Shop NIBCO
See all product information
Create Account
Ball Valve, Bronze, 3/4"
- Mfr # NR83808
- Zoro # G024784006
product price:Â
$
67.19
/ea
Key Features
Nominal Valve Size
3/4 in
Standards
MSS SP-110
Handle Height
2.25 in
Ball Material
Bronze
Body Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR83808
- Zoro #
- G024784006
- UPC #
- 039923233790
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 200 PSI, Hose Connection
- Standards
- MSS SP-110
- Ball Material
- Bronze
- Body Material
- Bronze
- Stem Type
- Blowout Resistant
- Valve Construction
- Two-Piece
- Manufacturer Warranty
- 5 yr
- Ball Port Style
- Full Port
- Handle - Locking
- Non-Locking
- Connection Type - Side 1
- Press
- Connection Gender - Side 2
- Male
- Vented Ball Valve
- Non-Vented
- Color - Valve Body
- Bronze
- Stem Material
- Bronze
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Body Style
- Straight
- Connection Type - Side 2
- GHT
- Maximum Pressure - Operating
- 200 psi
- Seat Material
- RPTFE
- Valve Ways
- 2-Way
- Connection Gender - Side 1
- Male
- Handle Material
- Carbon Steel
Description
Ball Valve - Bronze, 200 PSI, Hose Connection, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze, Ball Port Style Full Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.