Shop NIBCO

Ball Valve, Brass, 1"

  • Mfr # NFB840XA
  • Zoro # G724877954

product price: 
$
96.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Port Style
Full Port
Connection Gender - Side 1
Female
Handle Length
4.76 in
For Media
Water
Handle Height
2.48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB840XA
Zoro #
G724877954
UPC #
039923447432
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Ball Port Style
Full Port
Connection Gender - Side 1
Female
For Media
Water
Connection Type - Side 2
Press
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
250 psi
Color - Valve Handle
White
Ball Material
Brass
Handle Type
Lever
Stem Material
Silicon Bronze
Seat Material
RPTFE
Handle Material
Carbon Steel
Handle - Locking
Non-Locking
Manufacturer Warranty
5 yr
Body Material
Bronze
Vented Ball Valve
Vented
Stem Type
Blowout Resistant
Valve Construction
Two-Piece
Color - Valve Body
Bronze
Valve Body Style
Straight
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.