Ball Valve, Brass, 1/2"
- Mfr # NF843C6
- Zoro # G824790528
product price:Â
$
49.49
/ea
Key Features
Stem Type
Blowout Resistant
Nominal Valve Size
1/2 in
Stem Material
Silicon Bronze
Standards
MSS SP-110
Connection Size - Side 1
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF843C6
- Zoro #
- G824790528
- UPC #
- 039923348203
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Hose Connection
- Stem Type
- Blowout Resistant
- Stem Material
- Silicon Bronze
- Standards
- MSS SP-110
- Vented Ball Valve
- Non-Vented
- Ball Port Style
- Full Port
- Manufacturer Warranty
- 5 yr
- Body Material
- Bronze
- Seal Material
- EPDM
- Valve Body Style
- Straight
- Handle - Locking
- Non-Locking
- Ball Material
- Brass
- Connection Gender - Side 1
- Female
- Handle Material
- Carbon Steel
- Handle Type
- Lever
- Color - Valve Body
- Bronze
- Maximum Pressure - Operating
- 250 psi
- Connection Type - Side 1
- Press
- Seat Material
- RPTFE
- Valve Construction
- Two-Piece
- Connection Type - Side 2
- GHT
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Ways
- 2-Way
Dimensions
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 1
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Handle Height
- 1.88 in
- Ball Opening Size
- 0.5 in
- Overall Length
- 3.06 in
- Length
- 3.06 in
Description
Ball Valve - Bronze, 250 PSI, Hose Connection, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.