Shop NIBCO

Ball Valve, Brass, 1"

  • Mfr # NFB84SXA
  • Zoro # G324878207

product price: 
$
110.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Connection Type - Side 1
Press
Nominal Valve Size
1 in
Ball Port Style
Full Port
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84SXA
Zoro #
G324878207
UPC #
039923448088
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Connection Type - Side 1
Press
Ball Port Style
Full Port
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Two-Piece
Valve Ways
2-Way
For Media
Water
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Seat Material
RPTFE
Color - Valve Handle
White
Handle Material
Stainless Steel
Handle Type
Lever
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Bronze
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle - Locking
Non-Locking
Stem Material
Silicon Bronze
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Stem Type
Blowout Resistant
Connection Type - Side 2
Press
Ball Material
Brass
Color - Valve Body
Bronze
Valve Body Style
Straight
Manufacturer Warranty
5 yr

Dimensions

Nominal Valve Size
1 in
Ball Opening Size
1 in
Handle Length
4.76 in
Handle Height
2.48 in
Connection Size - Side 2
1 in
Overall Length
5.61 in
Connection Size - Side 1
1 in
Length
5.61 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.