Ball Valve, Brass, 1/2"
- Mfr # NF84CE6
- Zoro # G324878092
product price:Â
$
69.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ball Material
Brass
Handle Type
Lever
Ball Port Style
Full Port
Handle Material
Carbon Steel
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84CE6
- Zoro #
- G324878092
- UPC #
- 039923391568
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Ball Material
- Brass
- Handle Type
- Lever
- Ball Port Style
- Full Port
- Handle Material
- Carbon Steel
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Silicon Bronze
- Connection Type - Side 1
- Press
- Standards
- MSS SP-110
- Handle - Locking
- Non-Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Gender - Side 1
- Female
- Vented Ball Valve
- Non-Vented
- Stem Type
- Blowout Resistant
- Connection Type - Side 2
- Press
- Valve Body Style
- Straight
- Body Material
- Bronze
- Seat Material
- RPTFE
- Valve Construction
- Two-Piece
- Color - Valve Body
- Bronze
- Seal Material
- EPDM
- Connection Gender - Side 2
- Female
- Manufacturer Warranty
- 5 yr
- Valve Ways
- 2-Way
Dimensions
- Connection Size - Side 1
- 1/2 in
- Handle Height
- 1.9 in
- Ball Opening Size
- 0.5 in
- Connection Size - Side 2
- 1/2 in
- Overall Length
- 4.15 in
- Nominal Valve Size
- 1/2 in
- Length
- 4.15 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.