Ball Valve, Brass, 1/2"

  • Mfr # NF84NLX6
  • Zoro # G624878358
product price: 
$
72.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Valve Construction
Two-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Nominal Valve Size
1/2 in
Connection Gender - Side 2
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84NLX6
Zoro #
G624878358
UPC #
039923413161
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI
Valve Construction
Two-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Handle - Locking
Locking
Operating Temperature - Minimum
15 Degrees F
Stem Type
Blowout Resistant
Stem Material
Silicon Bronze
Connection Type - Side 2
Press
Connection Type - Side 1
Press
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
Body Material
Bronze
Connection Gender - Side 1
Female
Handle Type
Lever
Color - Valve Body
Bronze
Seat Material
RPTFE
Operating Temperature - Maximum
250 Degrees F
Standards
MSS SP-110
Handle Material
Zinc-Plated Steel
Vented Ball Valve
Non-Vented
Valve Ways
2-Way
Seal Material
EPDM
Ball Material
Brass

Dimensions

Nominal Valve Size
1/2 in
Handle Height
1.9 in
Overall Length
4.15 in
Ball Opening Size
0.5 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Length
4.15 in

Description

Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews