Ball Valve, Brass, 2"

  • Mfr # NF842CD
  • Zoro # G724793964
product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Ball Opening Size
2 in
Vented Ball Valve
Non-Vented
Seal Material
EPDM
Connection Type - Side 1
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF842CD
Zoro #
G724793964
UPC #
039923348333
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI
Valve Ways
2-Way
Vented Ball Valve
Non-Vented
Seal Material
EPDM
Connection Type - Side 1
Press
Handle - Locking
Non-Locking
Standards
MSS SP-110
Connection Gender - Side 2
Female
Seat Material
RPTFE
Connection Type - Side 2
Press
Operating Temperature - Minimum
15 Degrees F
Color - Valve Body
Bronze
Stem Material
Silicon Bronze
Valve Construction
Two-Piece
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Ball Material
Brass
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Body Material
Bronze
Valve Body Style
Straight
Handle Type
Lever
Handle Material
Zinc-Plated Steel
Valve Series
PC-585-70

Dimensions

Ball Opening Size
2 in
Overall Length
8.65 in
Connection Size - Side 2
2 in
Handle Height
3.51 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Length
8.65 in

Description

Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews