Ball Valve, Chrome-Plated Brass, 3/4"

  • Mfr # NF99KX8
  • Zoro # G224878208
product price: 
$
60.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Length
4.13 in
Valve Body Style
Straight
Ball Opening Size
0.75 in
Color - Valve Handle
White
Handle - Locking
Non-Locking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99KX8
Zoro #
G224878208
UPC #
039923414823
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press x MIP Ends, 250 PSI
Valve Body Style
Straight
Color - Valve Handle
White
Handle - Locking
Non-Locking
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Ball Material
Chrome-Plated Brass
Handle Type
Lever
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Male
Manufacturer Warranty
2 yr
Body Material
Brass
Stem Type
Blowout Resistant
Connection Type - Side 2
Press
For Media
Water
Stem Material
Brass
Operating Temperature - Maximum
250 Degrees F
Handle Material
Carbon Steel
Valve Construction
Two-Piece
Seat Material
RPTFE
Seal Material
EPDM
Connection Type - Side 1
IPS
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Ball Port Style
Full Port
Valve Series
PCMT-FP600A-LF

Dimensions

Handle Length
4.13 in
Ball Opening Size
0.75 in
Handle Height
2.06 in
Overall Length
3.53 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Length
3.53 in

Description

Ball Valve - Lead-Free, Full Port, Press x MIP Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews