Shop NIBCO

Ball Valve, Brass, 2"

  • Mfr # NF84NLXD
  • Zoro # G524785718

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Ball Opening Size
2 in
Seal Material
EPDM
Handle - Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Color - Valve Body
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84NLXD
Zoro #
G524785718
UPC #
039923413215
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI
Seal Material
EPDM
Handle - Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Handle Material
Zinc-Plated Steel
Maximum Pressure - Operating
250 psi
Body Material
Bronze
Connection Gender - Side 2
Female
Handle Type
Lever
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
15 Degrees F
Valve Ways
2-Way
Seat Material
RPTFE
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Ball Material
Brass
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Standards
MSS SP-110
Stem Material
Silicon Bronze
Valve Body Style
Straight
Connection Type - Side 1
Press

Description

Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.