Shop NIBCO

Ball Valve, Brass, 3/4"

  • Mfr # HP841X8
  • Zoro # G624782785

product price: 
$
85.45
/ea

Key Features

Manufacturer Warranty
10 yr
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Straight
Ball Port Style
Full Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP841X8
Zoro #
G624782785
UPC #
039923422941
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Manufacturer Warranty
10 yr
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Straight
Ball Port Style
Full Port
Body Material
Silicon Bronze
Color - Valve Body
Bronze
Stem Type
Blowout Resistant
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Valve Construction
Two-Piece
Handle - Locking
Locking
Seat Material
RPTFE
Connection Type - Side 1
Press
Ball Material
Brass
Maximum Pressure - Operating
250 psi
Handle Material
Carbon Steel
Stem Material
Silicon Bronze
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Color - Valve Handle
White
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Valve Ways
2-Way
Connection Type - Side 2
Press
Seal Material
EPDM

Dimensions

Overall Length
4.93 in
Handle Height
2.31 in
Handle Length
4.18 in
Ball Opening Size
0.75 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Length
4.93 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.