Ball Valve, Brass, 2"
- Mfr # NF8520D
- Zoro # G224783618
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Valve Construction
Two-Piece
Color - Valve Body
Bronze
Ball Port Style
Full Port
Connection Type - Side 2
Press
Handle Height
3.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF8520D
- Zoro #
- G224783618
- UPC #
- 039923368164
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Valve Construction
- Two-Piece
- Color - Valve Body
- Bronze
- Ball Port Style
- Full Port
- Connection Type - Side 2
- Press
- Valve Body Style
- Straight
- Seat Material
- RPTFE
- Vented Ball Valve
- Non-Vented
- Maximum Pressure - Operating
- 250 psi
- Connection Gender - Side 2
- Female
- Seal Material
- RPTFE
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Connection Gender - Side 1
- Female
- Operating Temperature - Minimum
- 15 Degrees F
- Handle Material
- Zinc-Plated Steel
- Standards
- MSS SP-110
- Handle - Locking
- Non-Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Ball Material
- Brass
- Body Material
- Bronze
- Stem Type
- Blowout Resistant
- Stem Material
- Bronze
- Valve Ways
- 2-Way
Dimensions
- Handle Height
- 3.56 in
- Ball Opening Size
- 2 in
- Connection Size - Side 1
- 2 in
- Overall Length
- 6.99 in
- Nominal Valve Size
- 2 in
- Connection Size - Side 2
- 2 in
- Handle Length
- 6.75 in
- Length
- 6.99 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.