Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 3/4"
- Mfr # NF84C08
- Zoro # G724878173
product price:Â
$
50.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Pressure - Operating
250 psi
Connection Size - Side 1
3/4 in
Ball Port Style
Full Port
Overall Length
5.05 in
Connection Gender - Side 1
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C08
- Zoro #
- G724878173
- UPC #
- 039923347848
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Maximum Pressure - Operating
- 250 psi
- Ball Port Style
- Full Port
- Connection Gender - Side 1
- Female
- Valve Construction
- Two-Piece
- Connection Gender - Side 2
- Female
- Connection Type - Side 2
- Press
- Standards
- MSS SP-110
- Seat Material
- RPTFE
- Manufacturer Warranty
- 5 yr
- Valve Ways
- 2-Way
- Handle Type
- Lever
- Stem Type
- Blowout Resistant
- Body Material
- Bronze
- Handle - Locking
- Non-Locking
- Connection Type - Side 1
- Press
- Vented Ball Valve
- Non-Vented
- Ball Material
- Brass
- Handle Material
- Carbon Steel
- Color - Valve Body
- Bronze
- Valve Body Style
- Straight
- Seal Material
- EPDM
- Stem Material
- Silicon Bronze
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Connection Size - Side 1
- 3/4 in
- Overall Length
- 5.05 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Ball Opening Size
- 0.75 in
- Handle Height
- 2.28 in
- Length
- 5.05 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.