Shop NIBCO

Ball Valve, Brass, 3/4"

  • Mfr # HP840X8
  • Zoro # G124878001

product price: 
$
77.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle - Locking
Non-Locking
Valve Body Style
Straight
Connection Size - Side 1
3/4 in
NSF Certifications for Food and Drinking Water
NSF 61
Handle Length
4.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP840X8
Zoro #
G124878001
UPC #
039923422880
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Handle - Locking
Non-Locking
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Color - Valve Handle
White
Stem Material
Silicon Bronze
Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Handle Material
Carbon Steel
Seat Material
RPTFE
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Connection Type - Side 1
Press
Vented Ball Valve
Non-Vented
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Manufacturer Warranty
10 yr
Body Material
Silicon Bronze
For Media
Water
Connection Gender - Side 1
Female
Seal Material
EPDM
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Ball Material
Brass
Color - Valve Body
Bronze

Dimensions

Connection Size - Side 1
3/4 in
Handle Length
4.18 in
Connection Size - Side 2
3/4 in
Handle Height
2.31 in
Overall Length
4.93 in
Ball Opening Size
0.75 in
Nominal Valve Size
3/4 in
Length
4.93 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.