Ball Valve, Silicon Bronze, 1 1/2"

  • Mfr # NFB84LFC
  • Zoro # G224794942
product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Vented Ball Valve
Vented
Valve Body Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NFB84LFC
Zoro #
G224794942
UPC #
039923449931
Country of Origin
United States

Dimensions

Overall Length
7.56 in
Ball Opening Size
1.5 in
Handle Height
3.32 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
6.76 in
Nominal Valve Size
1 1/2 in
Length
7.56 in

Details

Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Vented Ball Valve
Vented
Valve Body Style
Straight
Valve Ways
2-Way
Handle Material
Carbon Steel
Color - Valve Body
Bronze
Stem Type
Blowout Resistant
Handle Type
Lever
Handle - Locking
Locking
Seat Material
RPTFE
Connection Type - Side 1
Press
For Media
Water
Manufacturer Warranty
5 yr
Body Material
Bronze
Operating Temperature - Maximum
250 Degrees F
Color - Valve Handle
White
Connection Gender - Side 1
Female
Seal Material
EPDM
Valve Construction
Two-Piece
Connection Gender - Side 2
Female
Ball Port Style
Full Port
Connection Type - Side 2
Press
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Silicon Bronze

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews