Ball Valve, Brass, 3/4"

  • Mfr # HP852E8
  • Zoro # G724795029
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Body Material
Silicon Bronze
For Media
Water
Valve Construction
Two-Piece
Nominal Valve Size
3/4 in
Handle - Locking
Non-Locking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP852E8
Zoro #
G724795029
UPC #
039923429650
Country of Origin
United States
Item
Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI
Body Material
Silicon Bronze
For Media
Water
Valve Construction
Two-Piece
Handle - Locking
Non-Locking
Stem Type
Blowout Resistant
Seat Material
RPTFE
Color - Valve Handle
White
Stem Material
Brass
Valve Body Style
Straight
Manufacturer Warranty
10 yr
Ball Port Style
Full Port
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Vented Ball Valve
Non-Vented
Ball Material
Brass
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Press
Seal Material
EPDM
Handle Type
Lever
Connection Type - Side 1
NPT
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Handle Material
Carbon Steel
Valve Ways
2-Way

Dimensions

Nominal Valve Size
3/4 in
Overall Length
3.93 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
2.31 in
Handle Length
4.18 in
Ball Opening Size
0.75 in
Length
3.93 in

Description

Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews