Ball Valve, Silicon Bronze, 1"

  • Mfr # NFB851XA
  • Zoro # G324784577
product price: 
$
96.75
/ea

Key Features

Ball Opening Size
1 in
Connection Gender - Side 2
Female
Valve Ways
2-Way
Color - Valve Handle
White
Handle Length
4.76 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB851XA
Zoro #
G324784577
UPC #
039923448170
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
Connection Gender - Side 2
Female
Valve Ways
2-Way
Color - Valve Handle
White
Connection Type - Side 2
Press
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Ball Material
Silicon Bronze
Color - Valve Body
Bronze
Stem Material
Bronze
Vented Ball Valve
Non-Vented
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
250 psi
Handle - Locking
Locking
For Media
Water
Valve Body Style
Straight
Seal Material
EPDM
Handle Material
Carbon Steel
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Bronze
Valve Construction
Two-Piece
Seat Material
RPTFE
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Series
TPC-585-80-LF

Dimensions

Ball Opening Size
1 in
Handle Length
4.76 in
Handle Height
2.48 in
Connection Size - Side 2
1 in
Overall Length
4.47 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Length
4.47 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews