Shop NIBCO

Ball Valve, Brass, 3/4"

  • Mfr # HP85TX8
  • Zoro # G024792933

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 1
NPT
Color - Valve Body
Bronze
Manufacturer Warranty
10 yr
Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP85TX8
Zoro #
G024792933
UPC #
039923429711
Country of Origin
United States
Item
Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI
Connection Type - Side 1
NPT
Color - Valve Body
Bronze
Manufacturer Warranty
10 yr
Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Handle Type
Lever
Operating Temperature - Minimum
15 Degrees F
Seat Material
RPTFE
Vented Ball Valve
Non-Vented
Valve Ways
2-Way
Ball Material
Brass
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Valve Construction
Two-Piece
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Handle - Locking
Non-Locking
Valve Body Style
Straight
Color - Valve Handle
White
Ball Port Style
Full Port
Body Material
Silicon Bronze
Handle Material
Carbon Steel
Seal Material
EPDM
Stem Material
Brass

Dimensions

Ball Opening Size
0.75 in
Nominal Valve Size
3/4 in
Overall Length
3.93 in
Handle Length
4.18 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
2.31 in
Length
3.93 in

Description

Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.