Shop NIBCO

Ball Valve, Chrome-Plated Brass, 1"

  • Mfr # NF99KAA
  • Zoro # G924878003

product price: 
$
99.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Length
4.13 in
Handle Type
Lever
Manufacturer Warranty
2 yr
For Media
Water
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99KAA
Zoro #
G924878003
UPC #
039923414779
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI
Handle Type
Lever
Manufacturer Warranty
2 yr
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Handle Material
Carbon Steel
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Stem Type
Blowout Resistant
Seal Material
EPDM
Stem Material
Brass
Ball Port Style
Full Port
Valve Body Style
Straight
Color - Valve Handle
White
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Body Material
Brass
Maximum Pressure - Operating
250 psi
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Valve Construction
Two-Piece
Seat Material
RPTFE
Connection Type - Side 2
PEX
Ball Material
Chrome-Plated Brass
Valve Series
PCPXA-FP600A-LF

Dimensions

Handle Length
4.13 in
Handle Height
2.06 in
Overall Length
3.83 in
Ball Opening Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Length
3.83 in

Description

Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.