Ball Valve, Brass, 3/4"
- Mfr # NF843CE8
- Zoro # G424792076
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Side 2
3/4 in
Handle Height
2.25 in
Manufacturer Warranty
5 yr
Valve Ways
2-Way
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF843CE8
- Zoro #
- G424792076
- UPC #
- 039923391629
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Hose Connection
- Manufacturer Warranty
- 5 yr
- Valve Ways
- 2-Way
- Handle Type
- Lever
- Valve Body Style
- Straight
- Handle - Locking
- Non-Locking
- Vented Ball Valve
- Non-Vented
- Handle Material
- Carbon Steel
- Ball Material
- Brass
- Connection Gender - Side 1
- Female
- Color - Valve Body
- Bronze
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Connection Type - Side 1
- Press
- Connection Type - Side 2
- GHT
- Stem Type
- Blowout Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-110
- Seat Material
- RPTFE
- Valve Construction
- Two-Piece
- Ball Port Style
- Full Port
- Body Material
- Bronze
- Stem Material
- Silicon Bronze
Dimensions
- Connection Size - Side 2
- 3/4 in
- Handle Height
- 2.25 in
- Overall Length
- 4.47 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 1
- 3/4 in
- Ball Opening Size
- 0.75 in
- Length
- 4.47 in
Description
Ball Valve - Bronze, 250 PSI, Hose Connection, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.