Ball Valve, 316 Stainless Steel, 1 1/2"
- Mfr # NF99PAC
- Zoro # G624877979
product price:Â
$
221.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Material
Plated Steel
Handle Length
5.04 in
Valve Construction
Two-Piece
Connection Type - Side 1
Press
Ball Opening Size
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99PAC
- Zoro #
- G624877979
- UPC #
- 039923416841
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI
- Handle Material
- Plated Steel
- Valve Construction
- Two-Piece
- Connection Type - Side 1
- Press
- Color - Valve Handle
- White
- Stem Type
- Blowout Resistant
- Connection Type - Side 2
- PEX
- Ball Port Style
- Full Port
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Body Style
- Straight
- Seal Material
- EPDM
- Body Material
- Brass
- Valve Ways
- 2-Way
- Stem Material
- Brass
- Handle Type
- Lever
- For Media
- Water
- Seat Material
- RPTFE
- Ball Material
- 316 Stainless Steel
- Handle - Locking
- Non-Locking
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Manufacturer Warranty
- 2 yr
- Vented Ball Valve
- Non-Vented
Dimensions
- Handle Length
- 5.04 in
- Ball Opening Size
- 1.5 in
- Connection Size - Side 1
- 1 1/2 in
- Handle Height
- 2.7 in
- Overall Length
- 5.72 in
- Nominal Valve Size
- 1 1/2 in
- Connection Size - Side 2
- 1 1/2 in
- Length
- 5.72 in
Description
Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.